
1.25 ROBUST W/B DUAL REC HSG 08P BLACK
Mfr # 505432-0801
Zoro # G400415326
product price: $0.27
/eaSold in multiples of 333 for $89.91
Key Features
Color
Black
Number of Rows
2
Maximum Operating Temperature
105 Degrees C
Standards
UL E29179
Connector Type
Receptacle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
505432-0801
Zoro #
G400415326
UPC #
-
Country of Origin
Japan
Details
Item
Wire Connector
Color
Black
Number of Rows
2
Maximum Operating Temperature
105 Degrees C
Standards
UL E29179
Connector Type
Receptacle
Hole Center to Center
1.25 mm
Max. Temp.
105°C
Material
Polyester
Number of Contacts
8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.