Zoro Homepage

1.25 Robust W/B Dual Rec Hsg 26P Natural

  • Mfr # 5054322600

  • Zoro # G205949163


product price: $0.30
/ea
Sold in multiples of 300 for $90.00

Key Features

Insulation Material
PBT
Maximum Operating Temperature
105 Degrees F
Series
505432
Color
Natural
Number of Rows
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5054322600
Zoro #
G205949163
UPC #
-
Country of Origin
Japan

Details

Item
Cable Assembly
Insulation Material
PBT
Maximum Operating Temperature
105 Degrees F
Series
505432
Color
Natural
Number of Rows
2
Application
Signal, Wire-to-Board
Color - Resin
Natural
Product Name
Micro-Lock Plus
Temperature Range - Operating
-40° to +105°C
Lock to Mating Part
Yes
Pitch - Mating Interface
1.25mm
Glow-Wire Capable
No
Keying to Mating Part
None
Material - Resin
PBT
Gender
Receptacle
UL
E29179
Polarized to Mating Part
Yes
Circuits (maximum)
26
Maximum Conductors
26

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.