Zoro Homepage
This item is Discontinued.
Molex 1.25 W-T-B Conn. Crimp Rec Terminal 1045058003

1.25 W-T-B Conn. Crimp Rec Terminal (Discontinued)

  • Mfr # 1045058003
  • Zoro # G805787745
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1045058003
Zoro #
G805787745
UPC #
884982468511
Country of Origin
Korea, Republic of

Dimensions

Max. Insulation Dia.
0.97 mm

Details

Item
IllumiMate Connector System
Type
Female
Insulation Material
Phosphor Bronze
Current
1 A
Wire Range
28 AWG
Material
Phosphor Bronze
Application
Signal, Wire-to-Board
Sub-Category
Crimp Terminals
Connector Type
Female
Series
104505
Terminal Type
Crimp or Compression
Contact Finish
Tin Plated
Current Rating
1 A
Terminal Finish
Tin Plated
Termination Style
Crimp or Compression

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.