
1.25 W/B Single Plg Hsg 14Ckt
Mfr # 502380-1400
Zoro # G2756528
product price: $0.36
/eaSold in multiples of 300 for $108.00
Key Features
Color
White
Number of Rows
1
Current
1 A
Maximum Operating Temperature
105 Degrees C
Connector Type
Plug
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
502380-1400
Zoro #
G2756528
UPC #
-
Country of Origin
Japan
Details
Item
Wire Connector
Color
White
Number of Rows
1
Current
1 A
Maximum Operating Temperature
105 Degrees C
Connector Type
Plug
Material
Polyester
Max. Temp.
105°C
Hole Center to Center
1.25 mm
Number of Contacts
14
Current Rating
1 A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.