Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1.25 W/B Single Plg Hsg 2Ckt

  • Mfr # 502380-0200

  • Zoro # G2756869


product price: $0.11
/ea
Sold in multiples of 850 for $93.50

Key Features

Color
White
Number of Rows
1
Current
1 A
Maximum Operating Temperature
105 Degrees C
Hole Center to Center
1.25 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
502380-0200
Zoro #
G2756869
UPC #
-
Country of Origin
Japan

Details

Item
Wire Connector
Color
White
Number of Rows
1
Current
1 A
Maximum Operating Temperature
105 Degrees C
Hole Center to Center
1.25 mm
Material
Polyester
Connector Type
Plug
Max. Temp.
105°C
Number of Contacts
2
Current Rating
1 A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.