Zoro Homepage

1.25 W/B Single Plg Hsg 4Ckt

  • Mfr # 502380-0400

  • Zoro # G2757289


product price: $0.19
/ea
Sold in multiples of 500 for $95.00

Key Features

Color
White
Number of Rows
1
Current
1 A
Maximum Operating Temperature
105 Degrees C
Material
Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
502380-0400
Zoro #
G2757289
UPC #
-
Country of Origin
Japan

Details

Item
Wire Connector
Color
White
Number of Rows
1
Current
1 A
Maximum Operating Temperature
105 Degrees C
Material
Polyester
Connector Type
Plug
Max. Temp.
105°C
Hole Center to Center
1.25 mm
Current Rating
1 A
Number of Contacts
4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.