Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Molex 1.25Mm Pitch, Micro-Lock Plus Pcb Header With Potting Capability, Single Row 2059570671

1.25Mm Pitch, Micro-Lock Plus Pcb Header With Potting Capability, Single Row (Discontinued)

  • Mfr # 2059570671
  • Zoro # G005909800
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2059570671
Zoro #
G005909800
UPC #
-
Country of Origin
Malaysia

Dimensions

Contact Plating Thickness
1 µm

Details

Color
Black
Number of Rows
1
Max. Voltage
50V AC/DC
Hole Center to Center
1.25 mm
Material
Polyamide
Standards
CSA Certified; UL E29179
Terminal Type
Surface Mount
Max. Temp.
105°C
Features
Surface Mount Compatible
Number of Contacts
6
Terminal Finish
Tin-Bismuth Plated
Contact Finish
Tin-Bismuth Plated
Current Rating
3.6 A

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.