Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1.25Mm Pitch, Micro-Lock Plus Receptacle Crimp Housing

  • Mfr # 5054323600

  • Zoro # G005916723


product price: $0.51
/ea
Sold in multiples of 200 for $102.00

Key Features

Number of Rows
2
Application
Signal, Wire-to-Board
Pitch - Mating Interface
1.25mm
Glow-Wire Capable
No
Series
505432
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5054323600
Zoro #
G005916723
UPC #
-
Country of Origin
Japan

Details

Number of Rows
2
Application
Signal, Wire-to-Board
Pitch - Mating Interface
1.25mm
Glow-Wire Capable
No
Series
505432
Material - Resin
PBT
Lock to Mating Part
Yes
Gender
Receptacle
Temperature Range - Operating
-40° to +105°C
UL
E29179
Circuits (maximum)
36
Product Name
Micro-Lock Plus
Keying to Mating Part
None
Color - Resin
Natural
Polarized to Mating Part
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.