
1.25Mm W-To-B Conn. Header Assy 5P
Mfr # 1041300510
Zoro # G705787449
product price: $0.90
/eaSold in multiples of 1500 for $1,350.00
Key Features
Color
Natural
Insulation Material
High Temperature Thermoplastic
Max. Voltage
200V
Maximum Voltage
200 V
Application
Signal, Wire-to-Board
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1041300510
Zoro #
G705787449
UPC #
884982710924
Country of Origin
Korea, Republic of
Details
Item
IllumiMate Connector System
Color
Natural
Insulation Material
High Temperature Thermoplastic
Max. Voltage
200V
Maximum Voltage
200 V
Application
Signal, Wire-to-Board
Current
1.5 A
Series
104130
Standards
UL E29179
Maximum Operating Temperature
260 Degrees C
UL 94 Flammability Rating
V-0
Material
High Temperature Thermoplastic
Number of Rows
1
Number of Contacts
5
Contact Finish
Tin Plated
Sub-Category
PCB Headers
Terminal Type
Surface Mount
Current Rating
1.5 A
Hole Center to Center
1.25 mm
Max. Temp.
260°C
Terminal Finish
Tin Plated
Flammability Rating
UL 94V-0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.