Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Molex 1.25Wb Dl Ra Assy 18Ckt Bk G010 5054481891

1.25Wb Dl Ra Assy 18Ckt Bk G010 (Discontinued)

  • Mfr # 5054481891
  • Zoro # G205910569
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5054481891
Zoro #
G205910569
UPC #
-
Country of Origin
Malaysia

Dimensions

Contact Plating Thickness
0.102 µm

Details

Color
Black
Number of Rows
2
Max. Voltage
50V AC/DC
Material
Polyamide
Terminal Type
Surface Mount
Max. Temp.
105°C
Hole Center to Center
1.25 mm
Features
Surface Mount Compatible
Number of Contacts
18
Terminal Finish
Gold Plated
Contact Finish
Gold Plated
Current Rating
1.5 A

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.