Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Molex 1.25Wb Dl St Assy 22Ckt Bk G010 W/ Kap 5054332291

1.25Wb Dl St Assy 22Ckt Bk G010 W/ Kap (Discontinued)

  • Mfr # 5054332291
  • Zoro # G705910694
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5054332291
Zoro #
G705910694
UPC #
-
Country of Origin
Malaysia

Dimensions

Contact Plating Thickness
0.102 µm

Details

Color
Black
Number of Rows
2
Max. Voltage
50V AC/DC
Material
Polyamide
Hole Center to Center
1.25 mm
Terminal Type
Surface Mount
Max. Temp.
105°C
Terminal Finish
Gold Plated
Number of Contacts
22
Contact Finish
Gold Plated
Current Rating
1.5 A

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.