Zoro Homepage

1.25WTB SINGLE REC HSG 5CKT BLACK

  • Mfr # 505565-0501

  • Zoro # G900442723


product price: $0.18
/ea
Sold in multiples of 500 for $90.00

Key Features

Color
Black
Number of Rows
1
Maximum Operating Temperature
105 Degrees C
Max. Temp.
105°C
Standards
UL E29179
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
505565-0501
Zoro #
G900442723
UPC #
-
Country of Origin
Japan

Details

Item
Wire Connector
Color
Black
Number of Rows
1
Maximum Operating Temperature
105 Degrees C
Max. Temp.
105°C
Standards
UL E29179
Hole Center to Center
1.25 mm
Connector Type
Receptacle
Material
Polyester
Number of Contacts
5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.