Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1.27 Mmpf Conn Lopro Idt Wht 2Sn 22Ckt

  • Mfr # 903270322

  • Zoro # G905911644


product price: $0.99
/ea
Sold in multiples of 150 for $148.50

Key Features

Color
White
Min. Single Wire Size
28 AWG
Number of Rows
2
Max. Single Wire Size
26 AWG
Series
90327
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
903270322
Zoro #
G905911644
UPC #
-
Country of Origin
Malaysia

Dimensions

Min. Single Wire Size
28 AWG
Max. Single Wire Size
26 AWG
Max. Insulation Dia.
1 mm
Wire Insulation Diameter
1.00mm max.
Wire Size (AWG)
26, 28

Details

Color
White
Number of Rows
2
Series
90327
Max. Voltage
250V
Standards
CSA Certified
Hole Center to Center
1.27 mm
Max. Temp.
105°C
Material
Polyester
Terminal Type
IDT or Pierce
Flammability Rating
UL 94V-0
Contact Finish
Tin Plated
Current Rating
1.2 A
Number of Contacts
22
Terminal Finish
Tin Plated
Gender
Receptacle
Glow-Wire Capable
No
Wire/Cable Type
Ribbon Cable
Component Type
Housing
PCB Retention
None
Lock to Mating Part
Yes
Polarized to Mating Part
Yes
Current - Maximum per Contact
1.2A
Material - Plating Termination
Tin
Stackable
No
Entry Angle
Vertical
Flammability
94V-0
Durability (mating cycles max)
30
Pitch - Mating Interface
1.27mm
Circuits (Loaded)
22
Material - Metal
Phosphor Bronze
Polarized to PCB
No
Product Name
Picoflex
Temperature Range - Operating
-40° to +105°C
CSA
LR19980
Shrouded
Fully
PCB Locator
No
Material - Resin
Polyester
Material - Plating Mating
Tin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.