
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
903270326
Zoro #
G605911616
UPC #
-
Country of Origin
Malaysia
Dimensions
Min. Single Wire Size
28 AWG
Max. Single Wire Size
26 AWG
Max. Insulation Dia.
1 mm
Details
Color
White
Number of Rows
2
Max. Voltage
250V
Max. Temp.
105°C
Standards
CSA Certified; UL E29179
Hole Center to Center
1.27 mm
Material
Polyester
Terminal Type
IDT or Pierce
Contact Finish
Tin Plated
Terminal Finish
Tin Plated
Current Rating
1.2 A
Number of Contacts
26
Flammability Rating
UL 94V-0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.