Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Barrier Strip, 1 Row, 50 A, 600 V, 8 AWG

  • Mfr # 389690006

  • Zoro # G005918215


product price: $3.85
/ea
Sold in multiples of 25 for $96.25

Key Features

Number of Rows
1
Current
50 A
Maximum Voltage
600 V
For Minimum Wire Size
20 AWG
For Maximum Wire Size
8 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
389690006
Zoro #
G005918215
UPC #
-
Country of Origin
China

Dimensions

For Minimum Wire Size
20 AWG
For Maximum Wire Size
8 AWG
PCB Thickness - Recommended
1.57mm
PC Tail Length
4.00mm

Details

Item
Barrier Strip
Number of Rows
1
Current
50 A
Maximum Voltage
600 V
Standards
UL E48521
Orientation
Vertical
Temperature Range - Operating
-40° to +120°C
Stackable
No
Lock to Mating Part
None
Circuits (Loaded)
6
Pitch - Mating Interface
12.70mm
Shrouded
Tri-Barrier
PCB Retention
None
Entry Angle
90° Angle
Component Type
One Piece
Series
38969
Polarized to Mating Part
Yes
Product Name
TSE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.