Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Molex 1.27mm PF Conn LoPro IDT Wht 2Sn 12Ckt 90327-0312

1.27mm PF Conn LoPro IDT Wht 2Sn 12Ckt (Discontinued)

  • Mfr # 90327-0312
  • Zoro # G4029922
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
90327-0312
Zoro #
G4029922
UPC #
-
Country of Origin
Ireland

Dimensions

Max. Insulation Dia.
1 mm
Min. Single Wire Size
28 AWG
Max. Single Wire Size
26 AWG
Maximum Single Wire Size
26 AWG
Minimum Single Wire Size
28 AWG

Details

Item
IDT or Pierce
Color
White
Number of Rows
2
Insulation Material
Polyester
Maximum Voltage
250 V
Current
1.2 A
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Material
Polyester
Terminal Type
IDT or Pierce
Hole Center to Center
1.27 mm
Max. Temp.
105°C
Max. Voltage
250V
Standards
CSA Certified; UL E29179
Current Rating
1.2 A
Number of Contacts
12
Contact Finish
Tin Plated
Flammability Rating
UL 94V-0
Terminal Finish
Tin Plated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.