Zoro Homepage
This item is Discontinued.
Molex 1.27Mm Sas Plgvtmnt Tr Smt .76Aulf 29Ckt 780120011

1.27Mm Sas Plgvtmnt Tr Smt .76Aulf 29Ckt (Discontinued)

  • Mfr # 780120011
  • Zoro # G505951064
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
780120011
Zoro #
G505951064
UPC #
822350343053
Country of Origin
Indonesia

Dimensions

Contact Plating Thickness
0.762 µm

Details

Item
Plug
Max. Voltage
30V
Max. Temp.
260°C
Application
Board-to-Board
Series
78012
Standards
CSA Certified; UL E29179
Color
Black
Terminal Type
Surface Mount
Features
Surface Mount Compatible
Material
High Temperature Thermoplastic
Connector Type
Plug
Hole Center to Center
0.8 mm; 1.27 mm
Sub-Category
I/O Connectors
Number of Contacts
29
Flammability Rating
UL 94V-0
Contact Finish
Gold Plated
Number of Rows
2
Terminal Finish
Tin Plated
Current Rating
1.5 A

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.