Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Molex Wire Terminal, 8 AWG, 600 V, Nylon Insulated, Blue 191600047

Wire Terminal, 8 AWG, 600 V, Nylon Insulated, Blue (Discontinued)

  • Mfr # 191600047
  • Zoro # G405900278
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
191600047
Zoro #
G405900278
UPC #
-
Country of Origin
China

Dimensions

Maximum Wire Size
8 AWG

Details

Item
Wire Terminal
Insulation Color
Blue
Insulation Type
Nylon
Contact Material
Copper
Maximum Voltage
600 V
Maximum Operating Temperature
105 Degrees C
Standards
CSA Listed; UL E32244
Seam
Closed
Connection Material
Copper
Series
19160
Insulation Dia
18.80mm max.
CSA
LR18689
Material - Plating Mating
Tin
UL
E32244
Flammability
94V-2
Material - Plating Termination
Tin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.