Zoro Homepage

1.5 W/B Dual Plg Hsg 10Ckt Beige

  • Mfr # 503149-1000

  • Zoro # G4040048


product price: $0.44
/ea
Sold in multiples of 250 for $110.00

Key Features

Color
Beige
Number of Rows
2
Maximum Operating Temperature
105 Degrees C
Max. Temp.
105°C
Standards
UL E29179
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
503149-1000
Zoro #
G4040048
UPC #
-
Country of Origin
Japan

Details

Item
Wire Connector
Color
Beige
Number of Rows
2
Maximum Operating Temperature
105 Degrees C
Max. Temp.
105°C
Standards
UL E29179
Material
PBT
Connector Type
Plug
Hole Center to Center
1.5 mm
Number of Contacts
10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.