Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1.5 W/B SGL SMT BTM Entry 10Ckt ETPBeige

  • Mfr # 503395-1010

  • Zoro # G4046068


product price: $1.85
/ea
Sold in multiples of 600 for $1,110.00

Key Features

Color
Beige
Material
Copper Alloy
Maximum Voltage
100 V
Current
2 A
Maximum Operating Temperature
105 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
503395-1010
Zoro #
G4046068
UPC #
-
Country of Origin
Japan

Details

Item
Surface Mount
Color
Beige
Material
Copper Alloy
Maximum Voltage
100 V
Current
2 A
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
SC-0
Hole Center to Center
1.5 mm
Standards
UL E29179
Terminal Type
Surface Mount
Max. Voltage
100V
Max. Temp.
105°C
Current Rating
2 A
Number of Rows
1
Contact Finish
Tin Plated
Number of Contacts
10
Flammability Rating
SC-0
Terminal Finish
Tin Plated

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.