Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Molex 1.5 W/B SGL SMT BTM Entry 7Ckt ETP Beige 503395-0710

1.5 W/B SGL SMT BTM Entry 7Ckt ETP Beige (Discontinued)

  • Mfr # 503395-0710
  • Zoro # G7804480
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
503395-0710
Zoro #
G7804480
UPC #
-
Country of Origin
Japan

Details

Item
Surface Mount Terminal
Color
Beige
Number of Rows
1
Current
2 A
Maximum Voltage
100 V
Maximum Operating Temperature
105 Degrees C
Standards
UL E29179
UL 94 Flammability Rating
SC-0
Terminal Type
Surface Mount
Hole Center to Center
1.5 mm
Max. Temp.
105°C
Material
Copper Alloy
Max. Voltage
100V
Current Rating
2 A
Contact Finish
Tin Plated
Number of Contacts
7
Flammability Rating
SC-0
Terminal Finish
Tin Plated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.