
15 WB Single Plug Hsg 8Ckt Blue
Mfr # 502578-0804
Zoro # G2756123
product price: $0.22
/eaSold in multiples of 350 for $77.00
Key Features
Color
Blue
Number of Rows
1
Maximum Operating Temperature
105 Degrees C
Connector Type
Plug
Material
PBT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
502578-0804
Zoro #
G2756123
UPC #
-
Country of Origin
Japan
Details
Item
Wire Connector
Color
Blue
Number of Rows
1
Maximum Operating Temperature
105 Degrees C
Connector Type
Plug
Material
PBT
Max. Temp.
105°C
Hole Center to Center
1.5 mm
Number of Contacts
2
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.