Zoro Homepage

156 KK Term Hsg O/Ramp Nylon 2Ckt

  • Mfr # 09-50-7021

  • Zoro # G500440259


product price: $0.07
/ea
Sold in multiples of 2000 for $140.00

Key Features

UL
E29179
Material - Resin
Nylon
Number of Rows
1
Circuits (maximum)
2
Pitch - Mating Interface
3.96mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
09-50-7021
Zoro #
G500440259
UPC #
-
Country of Origin
India

Details

UL
E29179
Material - Resin
Nylon
Number of Rows
1
Circuits (maximum)
2
Pitch - Mating Interface
3.96mm
Gender
Receptacle
CSA
LR19980
Flammability
94V-2
Temperature Range - Operating
See Product Specification
Color - Resin
Natural

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.