Zoro Homepage

1.5mm WtB Hdr RA SMT T&R 2.54SnLF 15Ckt

  • Mfr # 87438-1543

  • Zoro # G4030823


product price: $0.85
/ea
Sold in multiples of 1000 for $850.00

Key Features

Color
Beige
Max. Voltage
250V
Maximum Voltage
250 V
Current
2.5 A
Standards
CSA Certified; UL E29179
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
87438-1543
Zoro #
G4030823
UPC #
-
Country of Origin
Malaysia

Dimensions

Contact Plating Thickness
2.54 µm

Details

Item
Surface Mount Connector
Color
Beige
Max. Voltage
250V
Maximum Voltage
250 V
Current
2.5 A
Standards
CSA Certified; UL E29179
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Terminal Type
Surface Mount
Hole Center to Center
1.5 mm
Material
High Temperature Thermoplastic
Max. Temp.
105°C
Current Rating
2.5 A
Number of Contacts
15
Contact Finish
Tin Plated
Number of Rows
1
Flammability Rating
UL 94V-0
Terminal Finish
Tin Plated

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.