Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Molex 1.5mm WtB VHdr SMT TR/Cap 2.54SnLF 11Ckt 87437-1173

1.5mm WtB VHdr SMT TR/Cap 2.54SnLF 11Ckt (Discontinued)

  • Mfr # 87437-1173
  • Zoro # G2754470
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
87437-1173
Zoro #
G2754470
UPC #
-
Country of Origin
Malaysia

Dimensions

Contact Plating Thickness
2.54 µm

Details

Item
Surface Mount Terminal
Color
Beige
Number of Rows
1
Insulation Material
Nylon
Maximum Voltage
250 V AC/DC
Maximum Operating Temperature
105 Degrees C
Standards
CSA Certified; UL E29179
UL 94 Flammability Rating
V-0
Hole Center to Center
1.5 mm
Max. Temp.
105°C
Max. Voltage
250V AC/DC
Terminal Type
Surface Mount
Material
Nylon
Number of Contacts
11
Current Rating
2.5 A
Contact Finish
Tin Plated
Terminal Finish
Tin Plated
Flammability Rating
UL 94V-0

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.