Wire Connector, 14 AWG Max, Blue, PVC Insulation, 600 V

  • Mfr # 19154-0022

  • Zoro # G2078088


product price:  $0.83
/ea
Sold in multiples of 103 for $85.49

Key Features

Color
Blue
Maximum Wire Size
14 AWG
Minimum Wire Size
22 AWG
Insulation Material
PVC
Maximum Voltage
600 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
19154-0022
Zoro #
G2078088
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Maximum Wire Size
14 AWG
Minimum Wire Size
22 AWG
Max. Insulation Dia.
4.45 mm

Details

Item
Wire Connector
Color
Blue
Insulation Material
PVC
Maximum Voltage
600 V
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Material
PVC
Standards
CSA Certified; UL E32244
Finish
Tin Plated

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.