Zoro Homepage

16A Crimp Fem Contact 0.14-0.37Mm Gold

  • Mfr # 7300.6240.1

  • Zoro # G005965721


product price: $9.75
/ea
Sold in multiples of 500 for $4,875.00

Key Features

Type
Female
Maximum Voltage
30 V
Current
16 A
Series
93601
Connector Type
Female
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7300.6240.1
Zoro #
G005965721
UPC #
-
Country of Origin
Italy

Dimensions

Max. Single Wire Size
22 AWG
Min. Single Wire Size
26 AWG
Wire Size (AWG)
22-26
Stripping Length
7.50mm
Minimum Single Wire Size
26 AWG
For Minimum Wire Size - Solid
26 AWG
Maximum Single Wire Size
22 AWG

Details

Item
GWconnect
Type
Female
Maximum Voltage
30 V
Current
16 A
Series
93601
Connector Type
Female
Standards
CSA Certified; UL E249674
Current Rating
16 A
Connection Material
Copper Alloy
Contact Type
Turned Crimp
Finish
Gold Plated
UL
E249674
Current - Maximum per Contact
16.0A
Product Name
GWconnect
CSA
256883
Material - Plating
Gold
Number of Grooves
0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.