Zoro Homepage

16A Crimp Fem Contact 1 5Mm Gold

  • Mfr # 936010178

  • Zoro # G905965760


product price: $6.35
/ea
Sold in multiples of 500 for $3,175.00

Key Features

Type
Female
Current
16 A
Series
93601
Standards
CSA Certified; UL E249674
Connector Type
Female
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
936010178
Zoro #
G905965760
UPC #
-
Country of Origin
China

Dimensions

Wire Size (AWG)
16
Stripping Length
7.50mm

Details

Item
GWconnect
Type
Female
Current
16 A
Series
93601
Standards
CSA Certified; UL E249674
Connector Type
Female
Finish
Gold Plated
Contact Type
Turned Crimp
Connection Material
Copper Alloy
Wire Range
16 AWG
Current Rating
16 A
Number of Grooves
2
Product Name
GWconnect
Current - Maximum per Contact
16.0A
Material - Plating
Gold
UL
E249674
CSA
256883

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.