
16A Crimp Male Contact 0 75Mm Gold
Mfr # 936010164
Zoro # G105965591
product price: $5.15
/eaSold in multiples of 15 for $77.25
Key Features
Current
16 A
Standards
CSA Certified; UL E249674
Connector Type
Male
Wire Range
18 AWG
Finish
Gold Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
936010164
Zoro #
G105965591
UPC #
-
Country of Origin
Italy
Details
Item
Male Connector
Current
16 A
Standards
CSA Certified; UL E249674
Connector Type
Male
Wire Range
18 AWG
Finish
Gold Plated
Connection Material
Copper Alloy
Current Rating
16 A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.