Zoro Homepage

16A Crimp Male Contact 0.75Mm Gold

  • Mfr # 7300.6236.1

  • Zoro # G305965506


product price: $6.15
/ea
Sold in multiples of 15 for $92.25

Key Features

Type
Male
Current
16 A
Connector Type
Male
Standards
CSA Certified; UL E249674
Series
93601
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7300.6236.1
Zoro #
G305965506
UPC #
-
Country of Origin
Italy

Dimensions

Stripping Length
7.50mm
Wire Size (AWG)
18

Details

Item
GWconnect
Type
Male
Current
16 A
Connector Type
Male
Standards
CSA Certified; UL E249674
Series
93601
Wire Range
18 AWG
Contact Type
Turned Crimp
Finish
Gold Plated
Connection Material
Copper Alloy
Current Rating
16 A
Current - Maximum per Contact
16.0A
UL
E249674
Number of Grooves
1
CSA
256883
Material - Plating
Gold
Product Name
GWconnect

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.