Zoro Homepage

16A Crimp Male Contact 1Mm Silver

  • Mfr # 7300.6247.0

  • Zoro # G005965486


product price: $1.29
/ea
Sold in multiples of 125 for $161.25

Key Features

Type
Male
Current
16 A
Standards
CSA Certified; UL E249674
Connector Type
Male
Series
93601
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7300.6247.0
Zoro #
G005965486
UPC #
-
Country of Origin
China

Dimensions

Stripping Length
7.50mm
Wire Size (AWG)
18

Details

Item
GWconnect
Type
Male
Current
16 A
Standards
CSA Certified; UL E249674
Connector Type
Male
Series
93601
Current Rating
16 A
Connection Material
Copper Alloy
Finish
Silver Plated
Wire Range
18 AWG
Contact Type
Turned Crimp
Product Name
GWconnect
Number of Grooves
1
Material - Plating
Silver
Current - Maximum per Contact
16.0A
UL
E249674
CSA
256883

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.