
16A CRIMP MALE CONTACT 1mm SILVER
Mfr # 936010185
Zoro # G2752748
product price: $1.15
/eaSold in multiples of 125 for $143.75
Key Features
Type
Male
Current
16 A
Series
93601
Connection Material
Copper Alloy
Finish
Silver Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
936010185
Zoro #
G2752748
UPC #
-
Country of Origin
China
Dimensions
Wire Size (AWG)
18
Stripping Length
7.50mm
Details
Item
GWconnect
Type
Male
Current
16 A
Series
93601
Connection Material
Copper Alloy
Finish
Silver Plated
Wire Range
18 AWG
Standards
CSA Certified; UL E249674
Connector Type
Male
Contact Type
Turned Crimp
Current Rating
16 A
CSA
256883
UL
E249674
Current - Maximum per Contact
16.0A
Number of Grooves
1
Material - Plating
Silver
Product Name
GWconnect
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.