Zoro Homepage

16A Crimp Male Contact 2.5Mm Gold

  • Mfr # 7300.6249.1

  • Zoro # G905965333


product price: $4.39
/ea
Sold in multiples of 500 for $2,195.00

Key Features

Type
Male
Current
16 A
Series
93601
Standards
CSA Certified; UL E249674
Connector Type
Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7300.6249.1
Zoro #
G905965333
UPC #
-
Country of Origin
Italy

Dimensions

Wire Size (AWG)
14
Stripping Length
7.50mm

Details

Item
GWconnect
Type
Male
Current
16 A
Series
93601
Standards
CSA Certified; UL E249674
Connector Type
Male
Wire Range
14 AWG
Contact Type
Turned Crimp
Connection Material
Copper Alloy
Finish
Gold Plated
Current Rating
16 A
CSA
256883
Product Name
GWconnect
Material - Plating
Gold
Current - Maximum per Contact
16.0A
UL
E249674
Number of Grooves
3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.