
16A CRIMP MALE CONTACT 2.5mm GOLD
Mfr # 936010190
Zoro # G4036520
product price: $4.19
/eaSold in multiples of 500 for $2,095.00
Key Features
Type
Male
Current
16 A
Connector Type
Male
Finish
Gold Plated
Connection Material
Copper Alloy
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
936010190
Zoro #
G4036520
UPC #
-
Country of Origin
Italy
Dimensions
Wire Size (AWG)
14
Stripping Length
7.50mm
Details
Item
GWconnect
Type
Male
Current
16 A
Connector Type
Male
Finish
Gold Plated
Connection Material
Copper Alloy
Standards
CSA Certified; UL E249674
Series
93601
Wire Range
14 AWG
Current Rating
16 A
Contact Type
Turned Crimp
Current - Maximum per Contact
16.0A
CSA
256883
Number of Grooves
3
Material - Plating
Gold
UL
E249674
Product Name
GWconnect
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.