Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

16A FEMALE CRIMP CONTACT. SILVER. 12 AWG/4 MM2

  • Mfr # 936010181

  • Zoro # G2085313


product price: $1.29
/ea
Sold in multiples of 66 for $85.14

Key Features

Type
Female
Current
16 A
Finish
Silver Plated
Standards
CSA Certified; UL E249674
Wire Range
12 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
936010181
Zoro #
G2085313
UPC #
-
Country of Origin
Italy

Dimensions

Stripping Length
7.50mm
Wire Size (AWG)
12

Details

Item
GWconnect
Type
Female
Current
16 A
Finish
Silver Plated
Standards
CSA Certified; UL E249674
Wire Range
12 AWG
Series
93601
Connection Material
Copper Alloy
Connector Type
Female
Current Rating
16 A
Contact Type
Turned Crimp
Current - Maximum per Contact
16.0A
Material - Plating
Silver
Number of Grooves
0
CSA
256883
Product Name
GWconnect
UL
E249674

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.