Zoro Homepage

16A Female Crimp Contact. Silver. 16 Awg/1.5 Mm2

  • Mfr # 7300.6243.0

  • Zoro # G905965715


product price: $1.55
/ea
Sold in multiples of 57 for $88.35

Key Features

Type
Female
Current
16 A
Series
93601
Connector Type
Female
Standards
CSA Certified; UL E249674
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7300.6243.0
Zoro #
G905965715
UPC #
-
Country of Origin
Italy

Dimensions

Wire Size (AWG)
16
Stripping Length
7.50mm

Details

Item
GWconnect
Type
Female
Current
16 A
Series
93601
Connector Type
Female
Standards
CSA Certified; UL E249674
Finish
Silver Plated
Current Rating
16 A
Wire Range
16 AWG
Connection Material
Copper Alloy
Contact Type
Turned Crimp
CSA
256883
Product Name
GWconnect
Material - Plating
Silver
Current - Maximum per Contact
16.0A
Number of Grooves
2
UL
E249674

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.