
16A FEMALE CRIMP CONTACT. SILVER. 16 AWG/1.5 MM2
Mfr # 936010177
Zoro # G2080912
product price: $1.39
/eaSold in multiples of 57 for $79.23
Key Features
Type
Female
Wire Range
16 AWG
Series
93601
Standards
CSA Certified; UL E249674
Connection Material
Copper Alloy
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
936010177
Zoro #
G2080912
UPC #
-
Country of Origin
Italy
Dimensions
Wire Size (AWG)
16
Stripping Length
7.50mm
Details
Item
GWconnect
Type
Female
Wire Range
16 AWG
Series
93601
Standards
CSA Certified; UL E249674
Connection Material
Copper Alloy
Connector Type
Female
Finish
Silver Plated
Contact Type
Turned Crimp
Current Rating
16 A
Material - Plating
Silver
UL
E249674
Product Name
GWconnect
Current - Maximum per Contact
16.0A
Number of Grooves
2
CSA
256883
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.