Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

16A FEMALE CRIMP CONTACT. SILVER. 18 AWG/0.75 MM2

  • Mfr # 936010169

  • Zoro # G2081682


product price: $1.39
/ea
Sold in multiples of 59 for $82.01

Key Features

Type
Female
Current
16 A
Finish
Silver Plated
Wire Range
18 AWG
Series
93601
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
936010169
Zoro #
G2081682
UPC #
-
Country of Origin
Italy

Dimensions

Wire Size (AWG)
18
Stripping Length
7.50mm

Details

Item
GWconnect
Type
Female
Current
16 A
Finish
Silver Plated
Wire Range
18 AWG
Series
93601
Standards
CSA Certified; UL E249674
Connector Type
Female
Connection Material
Copper Alloy
Contact Type
Turned Crimp
Current Rating
16 A
UL
E249674
Current - Maximum per Contact
16.0A
Number of Grooves
1
CSA
256883
Product Name
GWconnect
Material - Plating
Silver

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.