Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

16A MALE CRIMP CONTACT. SILVER. 12 AWG/4 MM2

  • Mfr # 936010191

  • Zoro # G2084053


product price: $0.96
/ea
Sold in multiples of 500 for $480.00

Key Features

Current
16 A
Connector Type
Male
Connection Material
Copper Alloy
Finish
Silver Plated
Standards
CSA Certified; UL E249674
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
936010191
Zoro #
G2084053
UPC #
-
Country of Origin
Italy

Dimensions

Stripping Length
7.50mm
Wire Size (AWG)
12

Details

Item
GWconnect
Current
16 A
Connector Type
Male
Connection Material
Copper Alloy
Finish
Silver Plated
Standards
CSA Certified; UL E249674
Wire Range
12 AWG
Series
93601
Current Rating
16 A
Contact Type
Turned Crimp
Material - Plating
Silver
UL
E249674
Current - Maximum per Contact
16.0A
Product Name
GWconnect
CSA
256883
Number of Grooves
0

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.