Zoro Homepage

16A MALE CRIMP CONTACT. SILVER. 18 AWG/0.75 MM2

  • Mfr # 936010163

  • Zoro # G2080754


product price: $1.15
/ea
Sold in multiples of 69 for $79.35

Key Features

Current
16 A
Series
93601
Standards
CSA Certified; UL E249674
Wire Range
18 AWG
Connection Material
Copper Alloy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
936010163
Zoro #
G2080754
UPC #
-
Country of Origin
Italy

Dimensions

Wire Size (AWG)
18
Stripping Length
7.50mm

Details

Item
GWconnect
Current
16 A
Series
93601
Standards
CSA Certified; UL E249674
Wire Range
18 AWG
Connection Material
Copper Alloy
Finish
Silver Plated
Connector Type
Male
Contact Type
Turned Crimp
Current Rating
16 A
Material - Plating
Silver
Product Name
GWconnect
UL
E249674
Current - Maximum per Contact
16.0A
Number of Grooves
1
CSA
256883

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.