Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Molex 16A MALE CRIMP CONTACT. SILVER. 20 AWG/0.5 MM2 936010183

16A MALE CRIMP CONTACT. SILVER. 20 AWG/0.5 MM2 (Discontinued)

  • Mfr # 936010183
  • Zoro # G2086059
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
936010183
Zoro #
G2086059
UPC #
-
Country of Origin
Italy

Dimensions

Stripping Length
7.50mm
Wire Size (AWG)
20

Details

Item
GWconnect
Type
Male
Insulation Material
Copper Alloy
Current
16 A
Connection Material
Copper Alloy
Series
93601
Wire Range
20 AWG
Standards
CSA Certified; UL E249674
Finish
Silver Plated
Connector Type
Male
Contact Type
Turned Crimp
Current Rating
16 A
Material - Plating
Silver
UL
E249674
Number of Grooves
0
Product Name
GWconnect
Current - Maximum per Contact
16.0A
CSA
256883

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.