Zoro Homepage

16A Male Crimp Contact. Silver. 26-22 Awg/0.14-0.

  • Mfr # 7300.6237.0

  • Zoro # G705965540


product price: $1.35
/ea
Sold in multiples of 69 for $93.15

Key Features

Type
Male
Current
16 A
Series
93601
Connector Type
Male
Standards
CSA Certified; UL E249674
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7300.6237.0
Zoro #
G705965540
UPC #
-
Country of Origin
Italy

Dimensions

Min. Single Wire Size
26 AWG
Max. Single Wire Size
22 AWG
Wire Size (AWG)
22-26
Stripping Length
7.50mm
Minimum Single Wire Size
26 AWG
Maximum Single Wire Size
22 AWG

Details

Item
GWconnect
Type
Male
Current
16 A
Series
93601
Connector Type
Male
Standards
CSA Certified; UL E249674
Contact Type
Turned Crimp
Current Rating
16 A
Finish
Silver Plated
Connection Material
Copper Alloy
Current - Maximum per Contact
16.0A
Number of Grooves
0
Product Name
GWconnect
UL
E249674
Material - Plating
Silver
CSA
256883

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.