Zoro Homepage

16A MALE CRIMP CONTACT. SILVER. 26-22 AWG/0.14-0.

  • Mfr # 936010165

  • Zoro # G2080054


product price: $1.15
/ea
Sold in multiples of 69 for $79.35

Key Features

Type
Male
Current
16 A
Min. Single Wire Size
26 AWG
Max. Single Wire Size
22 AWG
Connector Type
Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
936010165
Zoro #
G2080054
UPC #
-
Country of Origin
Italy

Dimensions

Min. Single Wire Size
26 AWG
Max. Single Wire Size
22 AWG
Wire Size (AWG)
22-26
Stripping Length
7.50mm
Maximum Single Wire Size
22 AWG
Minimum Single Wire Size
26 AWG

Details

Item
GWconnect
Type
Male
Current
16 A
Connector Type
Male
Standards
CSA Certified; UL E249674
Series
93601
Connection Material
Copper Alloy
Finish
Silver Plated
Contact Type
Turned Crimp
Current Rating
16 A
UL
E249674
Number of Grooves
0
CSA
256883
Product Name
GWconnect
Current - Maximum per Contact
16.0A
Material - Plating
Silver

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.