Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

16A STD Hood 1Lev T/E M25

  • Mfr # 936012242

  • Zoro # G7766419


product price: $81.19
/ea
Free Shipping & Returns

Key Features

Type
Lever
Color
Gray
Maximum Voltage
500 V
Series
93601
Standards
ANSI/UL 50, ANSI/UL 50 E, CSA C22.2 No.94-1-2, CSA 256883, EN 61984
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
936012242
Zoro #
G7766419
UPC #
-
Country of Origin
China

Dimensions

Thread Size
M25
Component Size
16A «66X16»

Details

Item
Lever Wire Connector
Type
Lever
Color
Gray
Maximum Voltage
500 V
Series
93601
Standards
ANSI/UL 50, ANSI/UL 50 E, CSA C22.2 No.94-1-2, CSA 256883, EN 61984
IP Rating
IP66
Number of Levers
1
Lock to Mating Part
Yes
Hood Coating
Polyester Powder
Material - Hood
Die-cast Aluminum
Thread Type
(M) Metric
Material - Lever
Galvanized Steel
Entry Location
Top

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.