Zoro Homepage

16A Std Hood 2Pgs T/E Pg16

  • Mfr # 936012171

  • Zoro # G505949795


product price: $43.19
/ea
Sold in multiples of 2 for $86.38

Key Features

Type
Lever
Color
Gray
Maximum Voltage
500 V
Standards
CSA Certified, CSA 256883, UL E249674
Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
936012171
Zoro #
G505949795
UPC #
-
Country of Origin
China

Dimensions

Thread Size
Pg16
Component Size
16A «66X16»

Details

Item
Lever Wire Connector
Type
Lever
Color
Gray
Maximum Voltage
500 V
Standards
CSA Certified, CSA 256883, UL E249674
Material
Aluminum
IP Rating
IP66
Series
93601
Finish
Polyester Powder Coated
Number of Pegs
2
Lock to Mating Part
Yes
Thread Type
(Pg)
Material - Peg
Stainless Steel
Material - Hood
Die-cast Aluminum
Hood Coating
Polyester Powder
Entry Location
Top

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.