Zoro Homepage

16B HV Cover W/Gkt 1Lev

  • Mfr # 936012892

  • Zoro # G7768990


product price: $58.25
/ea
Sold in multiples of 2 for $116.50

Key Features

UL
E249674
Material - Cover
Die-cast Aluminum
Cover Color
Grey RAL 7037
Number of Levers
1
Lock to Mating Part
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
936012892
Zoro #
G7768990
UPC #
-
Country of Origin
China

Dimensions

Component Size
16B «77X27»

Details

UL
E249674
Material - Cover
Die-cast Aluminum
Cover Color
Grey RAL 7037
Number of Levers
1
Lock to Mating Part
Yes
Material - Lever
Galvanized Steel
Material - Gasket
NBR
Cover Coating
Polyester Powder
CSA
256883
Voltage - Maximum
500V
Product Name
GWconnect
Type
STD
Component Type
Cover
IP Rating
IP66
Standard
ANSI/UL 50, ANSI/UL 50 E, CSA C22.2 No.94-1-2, EN 61984
Series
93601

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.