Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

16B HV Cover W/Gkt 2Lev

  • Mfr # 936012887

  • Zoro # G7769499


product price: $65.99
/ea
Sold in multiples of 25 for $1,649.75

Key Features

Number of Levers
2
Lock to Mating Part
Yes
Material - Cover
Die-cast Aluminum
Material - Lever
Galvanized Steel
UL
E249674
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
936012887
Zoro #
G7769499
UPC #
-
Country of Origin
China

Dimensions

Component Size
16B «77X27»

Details

Number of Levers
2
Lock to Mating Part
Yes
Material - Cover
Die-cast Aluminum
Material - Lever
Galvanized Steel
UL
E249674
Cover Coating
Polyester Powder
CSA
256883
Voltage - Maximum
500V
Material - Gasket
NBR
Cover Color
Grey RAL 7037
IP Rating
IP66
Series
93601
Product Name
GWconnect
Type
STD
Component Type
Cover
Standard
ANSI/UL 50, ANSI/UL 50 E, CSA C22.2 No.94-1-2, EN 61984

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.