
16B STD Bulk.Hous. W/cov 1Lev
Mfr # 936012574
Zoro # G7920680
original price: $84.25
5% off
new price: $79.99
/eaSold in multiples of 10 for $799.90
Free Shipping & Returns
Key Features
Material - Housing
Die-cast Aluminum
Number of Levers
1
Component Size
16B «77X27»
Mounting Style
Bulkhead
Material - Gasket
NBR
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
936012574
Zoro #
G7920680
UPC #
-
Country of Origin
China
Dimensions
Component Size
16B «77X27»
Details
Material - Housing
Die-cast Aluminum
Number of Levers
1
Mounting Style
Bulkhead
Material - Gasket
NBR
Material - Lever
Galvanized Steel
Cover Coating
Polyester Powder
Product Name
GWconnect
Housing Color
Grey RAL 7037
Type
STD
Component Type
Single Lever Bulkhead Housing
UL
E249674
IP Rating
IP66
Standard
ANSI/UL 50, ANSI/UL 50 E, CSA C22.2 No.94-1-2, EN 61984
Series
93601
CSA
256883
Cover Color
Grey RAL 7037
Housing Coating
Polyester Powder
Lock to Mating Part
Yes
Material - Cover
Die-cast Aluminum
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.