Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

16B STD Hood 2Lev LC S/E

  • Mfr # 936012341

  • Zoro # G2076968


product price: $82.59
/ea
Free Shipping & Returns

Key Features

Type
Double Lever Hood
Color
Grey
Maximum Voltage
500 V
Series
93601
IP Rating
IP66
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
936012341
Zoro #
G2076968
UPC #
-
Country of Origin
China

Dimensions

Component Size
16B «77X27»
Thread Size
Pg21

Details

Item
Lever Wire Connector
Type
Double Lever Hood
Color
Grey
Maximum Voltage
500 V
Series
93601
IP Rating
IP66
Standards
ANSI/UL 50, ANSI/UL 50 E, CSA C22.2 No.94-1-2, EN 61984
Voltage - Maximum
500V
Material - Hood
Die-cast Aluminum
Thread Type
(Pg)
Component Type
Double Lever Hood
CSA
256883
Number of Levers
2
Lock to Mating Part
Yes
Material - Lever
Galvanized Steel
Product Name
GWconnect
Hood Coating
Polyester Powder
Hood Color
GREY RAL 7037
Entry Location
Side
UL
E249674
Standard
ANSI/UL 50, ANSI/UL 50 E, CSA C22.2 No.94-1-2, EN 61984

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.