Zoro Homepage

16B STD Hood 2Pgs LC S/E Pg21

  • Mfr # 936012770

  • Zoro # G7921189


product price: $49.85
/ea
Sold in multiples of 2 for $99.70

Key Features

Type
STD
Color
Gray
Maximum Voltage
500 V
Standards
CSA Certified; UL E249674
Series
93601
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
936012770
Zoro #
G7921189
UPC #
-
Country of Origin
China

Dimensions

Component Size
16B «77X27»
Thread Size
Pg21

Details

Item
Lever Wire Connector
Type
STD
Color
Gray
Maximum Voltage
500 V
Standards
CSA Certified; UL E249674
Series
93601
Max. Voltage
500V
Material
Aluminum
Finish
Polyester Powder Coated
IP Rating
IP66
Entry Location
Side
CSA
256883
Hood Coating
Polyester Powder
Thread Type
(Pg)
Hood Color
GREY RAL 7037
UL
E249674
Lock to Mating Part
Yes
Product Name
GWconnect
Component Type
Single Lever Hood
Standard
ANSI/UL 50, ANSI/UL 50 E, CSA C22.2 No.94-1-2, EN 61984
Material - Hood
Die-cast Aluminum
Number of Pegs
2
Material - Peg
Stainless Steel

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.